Beli infocus proyektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Infocus Projector
    Mulai

    Rp7.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  2. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  3. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  4. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  5. ViewSonic Laser Projector (Proyektor)
    Mulai

    Rp19.999.900

    ViewSonic Laser Projector (Proyektor)
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  6. Joinwit High Precision Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit High Precision Fusion Splicer
    Deskripsi:
    The Fusion splicer is designed to splice many types of fiber by using core diameter aiming rationale, its shape is compact, light weight, which is suitable for field work. Operation is simple, fusion speed is high, and fusion loss is small.
    atribut:
    • Size (mm): 135x158x155
    • Splicing Type: SM, MM, DS, NZDS
    • Splicing Loss (dB): 0.02 (SM), 0.01 (MM), 0.04 (DS)
    • Return Loss (dB): >60
    • Splicing Mode: Manual, Half Auto, Auto
    • Fiber Alignment: Core to Core Alignment by PAS Technology
    • Applicable Fiber: Cable Indoor and 0.25mm,0.9mm Fiber, SC Connector (Option)
    • Battery Capacity (mAh): 7200
    • Battery Charging Time (hour): 3 (Splicing and Charging at Same Time)
    • Battery Life: Cycling Charge 300-500 Times, Easy To Replace Battery
    • Cleaved Length (mm): 8-16
    • Electrodes Life: 3000, Easy To Replace Electrodes
    • Fiber Image/Magnification: 350/280
    • Heat Shrinkable Sleeve (mm): 60, 40 and Serials Heat Shrinkable Sleeve
    • Heating Time (s): ≤30
    • Power Source (W): ≤20
    • Splicing Time (s): ≤9
    • Tension Test (N): Standard 2 (Option)
    • View Display (inch): 5 (Digital High-quality LCD Screen)
  7. Logicool Logicool Wireless Combo MK270 (Keyboard)
    Mulai

    Rp869.900

    Logicool Logicool Wireless Combo MK270 (Keyboard)
    Deskripsi:
    This keyboard has a Japanese layout with four media control keys, four shortcut keys, a numeric keypad, and arrow keys. The typing sound is low, so you can type comfortably at home or at work. It uses a reliable wireless connection, so there is no delay or data loss due to wireless, and the cable does not get in the way while you work. The included mouse has a smooth shape and is a size that is easy to carry. You can use the keyboard and mouse immediately by inserting the USB receiver stored inside into your PC. The keyboard can be used for up to 36 months with two AAA batteries, and the mouse can be used for up to 18 months with one AA battery.
    atribut:
    • Angle Adjustment Range: Yes (8 °)
    • Battery Life: Up to 36 months
    • Design: Membrane
    • Dimensions, Width W x Depth D x Height H (mm): Keyboard: 450 x 155 x 18, Receiver: 14.4 x 18.7 x 6.6
    • Included Accessories: Wireless keyboard, wireless mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), instruction manual, warranty policy
    • Interface: USB
    • Key: Shortcut keys: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
    • Key layout: 108 key Japanese layout
    • Key pitch (mm): 19
    • Key stroke (mm): 3.2
    • Mass (g): Keyboard: 2g (including batteries), Receiver: 2
    • Other Functions: Water resistant design
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Battery: Keyboard: 2 AAA batteries x
    • Supported OS: Chrome OS(TM) Windows(R) 7, 8, 10 or later
  8. Infocus Projector IN114AA
    Mulai

    Rp7.499.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
  9. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  10. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  11. Novin Bonn Series Meja Lab 1 Orang (Kaki Kayu)
    Mulai

    Rp1.499.900

    Novin Bonn Series Meja Lab 1 Orang (Kaki Kayu)
    Deskripsi:
    Educational Institution that requres affordable but high quality knock down furniture may look upon BONN Series. Educational desk with partitions both made from wood and 5mm thick clear glass are suitable for language or audio class.
    atribut:
    • Dimensions (cm): 75+45x70x55
    • Edging (mm): PVC t.2
    • Material: Melamine Faced Chipboard (MFC)
  12. Infocus Lampu Proyektor
    Mulai

    Rp3.499.900

    Infocus Lampu Proyektor
    atribut:
    • Use for: IN114X
  13. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  14. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  15. ViewSonic Projector Lensa Normal (Proyektor)
    Mulai

    Rp7.499.900

    ViewSonic Projector Lensa Normal (Proyektor)
    Deskripsi:
    The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:
    atribut:
    • Contrast Ratio: 22000:1 (with SuperEco Mode)
    • Display Color: 1.07 Billion Colors
    • Light Source Type: Lamp
    • Image Size (inch): 30 - 300
    • Projector Offset (%): 120 ± 5
  16. Panasonic Compact and Lightweight LCD Laser Projector
    Mulai

    Rp46.999.900

    Panasonic Compact and Lightweight LCD Laser Projector
    Deskripsi:
    The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.
    atribut:
    • Resolution (pixels): 1920x1200
  17. Epson Full HD 3LCD Projector
    Mulai

    Rp9.399.900

    Epson Full HD 3LCD Projector
    Deskripsi:
    CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5W
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system
    • LCD Size (inch): 0.62
    • Native Resolution (pixel): Full HD (1080)
    • USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
    • Wired LAN: Null
    • Color: White
    • Color Brightness: 1500 lumens *1
    • Color Light Output: 1500 lumens *1
    • Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
    • Fan Noise (dB): 38/29 (Normal/Eco)
    • Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
    • Sound Output: 5W Monaural
    • Voltage (V): 100-240 (AC ±10%, 50/60Hz)
Daftar Harga infocus proyektor Terbaru October 2026
Infocus ProjectorRp7.699.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Epson Projector 3 LCDRp7.999.900
Epson ProyektorRp6.499.900
New Projector Projector (Proyektor)Rp3.499.900
ViewSonic Laser Projector (Proyektor)Rp19.999.900
Joinwit High Precision Fusion SplicerRp25.999.900
Logicool Logicool Wireless Combo MK270 (Keyboard)Rp869.900
Infocus Projector IN114AARp7.499.900
ibright Tripod Screen (Layar Proyeksi)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait